Spherical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistic Weight | 8190 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | cn |
Series | 213..-e1-xl-tvpb |
Cage | polyamide |
Reference speed | 3050 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 495000 N |
Sealing | open |
Usually arrives within 14 working days