SNR - Spherical Roller Bearing - 22324.EAW33C3
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | c3 |
Series | 22300 |
Cage | steel |
Reference speed | 2000 rpm |
Limit speed | 2500 rpm |
Basic static load, radial - C0r | 1280000 N |
Basic dynamic load, radial - Cr | 942000 N |
Sealing | open |
Usually arrives within 14 working days