Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x170x170 mm |
---|---|
Logistic Weight | 3670 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 45 mm |
Bearing Clearance | C4 |
Series | 230..-E1A-XL-M |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 4200 rpm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 400000 N |
Sealing | Open |
Usually arrives within 14 working days