NSK SPHERICAL ROLLER BRG 21313EAE4C3


NSK Spherical Roller Bearing: 21313 Series

References
nsk:21313EAE4C3
rubix:100A0735
manufacturer :21313EAE4C3 *H* 5
ean:00029176410789
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 21313EAE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight2500 g
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancec3
Series21313..
Cagesteel
Reference speed4500 rpm
Limit speed4500 rpm
Basic static load, radial - C0r275000 N
Basic dynamic load, radial - Cr264000 N
Sealingopen
Show UNSPSC/ECL@SS
£ 111.86 excl. VAT
/ Each
£ 134.23 incl. VAT
  • Usually arrives within 14 working days