SNR - Spherical Roller Bearing - 22334.EMW33C3
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 120 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 120 mm |
Bearing Clearance | c3 |
Series | 22300 |
Cage | brass |
Reference speed | 1200 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 2630000 N |
Basic dynamic load, radial - Cr | 1770000 N |
Sealing | open |
Usually arrives within 14 working days