References
Timken:23056 KEMBW507C08C4
Rubix:249A2241
EAN:0087796176676

Product details : TIMKEN 23056KEMBW507C08C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 106 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 106 mm |
| Weight | 51 kg |
| Reference speed | 1300 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 2810000 N |
| Basic dynamic load, radial - Cr | 1820000 N |
Show UNSPSC/ECL@SS
£ 2,477.91 excl. VAT
/ Each
£ 2,973.49 incl. VAT
- Usually arrives within 14 working days
