SNR 22336EMKW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22336EMKW33
See technical informationReferences
SNR:22336EMKW33
Rubix:204A5633
EAN:3413521131233



Product details : SNR 22336EMKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x380x126 mm |
|---|---|
| Logistic Weight | 74000 g |
| Inner diameter | 180 mm |
| Outer diameter | 380 mm |
| Width | 126 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 2810000 N |
| Basic dynamic load, radial - Cr | 1950000 N |
Show UNSPSC/ECL@SS
£ 1,979.96 excl. VAT
/ Each
£ 2,375.95 incl. VAT
- Delivery usually within ( 3 ) days
