FAG 22326-E1-XL-T41A SPHERICAL ROLLER BEARING 190220000000

Spherical bearing on 2 rows of rollers

See technical informationSee documents

References

FAG:22326-E1-XL-T41A
Rubix:229A0357
Manufacturer :0190220000000
EAN:4026677833242
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter280 mm
Width93 mm
See all Specifications

Documents

Product details : FAG 22326-E1-XL-T41A SPHERICAL ROLLER BEARING 190220000000


This FAG brand spherical roller bearing is specially designed for vibrating and heavily loaded environments. Featuring two symmetrical rows of rollers, it ensures excellent load distribution and reliable self-alignment. Its sheet steel cage and open design guarantee stable performance, even at high speeds. It features X-life technology and reinforced T41A geometry for vibrating applications.

Features:
This bearing, with two rows of symmetrical rollers, features a design without a central shoulder, ensuring excellent resistance to radial loads. The deep-drawn steel cage offers low inertia and uniform dynamic load distribution. The C4 radial clearance allows for effective compensation of thermal expansion during vibratory operation. Its T41A design, specially adapted for vibrating machinery, guarantees precise guidance and long service life even in extremely demanding environments.

Maintenance:
This bearing is supplied without a sealing system. An annular groove and three lubrication holes facilitate relubrication during service. Before any maintenance, clean the lubrication areas and prevent the ingress of abrasive particles. Monitoring the lubrication level, noise, temperature, and vibrations is recommended.

Sealing:
The open design without integrated seals makes this bearing susceptible to external contaminants. It is recommended for dry or well-protected environments. However, the integrated relubrication system helps maintain an effective lubricating film, limiting premature wear. Regular relubrication is essential to maintain performance.

Information about the Brand:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.

Key benefits:
• Suitable for vibrating and oscillating machinery (T41A)
• C4 radial clearance to compensate for internal heat generation
• X-life technology: improved service life and performance
• Excellent resistance to combined radial and axial loads
• Easy maintenance thanks to relubrication during operation
• Lightweight steel cage for optimal dynamics at moderate speeds

Applications:
This bearing is ideal for vibrating screens, vibrating motors, sieves, road rollers, and other machinery subjected to high dynamic loads. It perfectly meets the needs of the mining, recycling, quarrying, mechanical engineering, and mineral processing industries. Its reinforced design makes it compatible with grease, oil bath, or circulating oil lubrication, even under continuous vibration.

Technical specifications


Attributes
Logistic Weight26000 g
Inner diameter130 mm
Outer diameter280 mm
Width93 mm
Bearing Clearancec4
Cagesteel
Sealingopen
Reference speed1820 rpm
Limit speed2650 rpm
Basic static load, radial - C0r1370000 N
Basic dynamic load, radial - Cr1250000 N
£ 861.65 excl. VAT
/ Each
£ 1,033.98 incl. VAT
  • Delivery usually within ( 7 ) days