SNR 23030EAW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23030.EAW33C3
See technical informationReferences
SNR:23030EAW33C3
Rubix:204A5731
Manufacturer :23030.EAW33C3
EAN:3413520532932



Product details : SNR 23030EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 893000 N |
| Basic dynamic load, radial - Cr | 531000 N |
Show UNSPSC/ECL@SS
£ 360.65 excl. VAT
/ Each
£ 432.78 incl. VAT
- Usually arrives within 14 working days
