NSK Spherical Roller Bearing: 22330 Series
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Bearing Clearance | C4 |
Series | 22330.. |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days