SNR - Spherical Roller Bearing - 23032.EA.W33.C3
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 23000 |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 1000000 N |
Basic dynamic load, radial - Cr | 602000 N |
Sealing | Open |
Usually arrives within 14 working days