SNR - Spherical Roller Bearing - 22328.EAKW33
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1720000 N |
Basic dynamic load, radial - Cr | 1240000 N |
Sealing | Open |
Usually arrives within 14 working days