SNR - Spherical Roller Bearing - 23034.EAKW33C3
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Bearing Clearance | C3 |
Series | 23000 |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 1240000 N |
Basic dynamic load, radial - Cr | 735000 N |
Sealing | Open |
Usually arrives within 14 working days