NTN 22310EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22310.EAKW33C3
See technical informationReferences
NTN:22310EAKW33C3
Rubix:204A5309
Manufacturer :22310.EAKW33C3
EAN:3413521061059



Product details : NTN 22310EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 1.79 kg |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 232000 N |
| Basic dynamic load, radial - Cr | 4900 N |
Show UNSPSC/ECL@SS
£ 76.68 excl. VAT
/ Each
£ 92.02 incl. VAT
- Usually arrives within 14 working days
