SNR - Spherical Roller Bearing - 23056.EMW33C3
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | c3 |
Series | 23000 |
Cage | brass |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 3150000 N |
Basic dynamic load, radial - Cr | 1750000 N |
Sealing | open |
Usually arrives within 14 working days