NSK SPHERICAL ROLLER BEARING 22232CDE4
NSK Spherical Roller Bearing: 22232 Series
See technical informationReferences
NSK:22232CDE4
Rubix:105A9976
Manufacturer :22232CDE4 N
EAN:00029176006463





Product details : NSK SPHERICAL ROLLER BEARING 22232CDE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 22000 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 1320000 N |
| Basic dynamic load, radial - Cr | 910000 N |
Show UNSPSC/ECL@SS
£ 709.35 excl. VAT
/ Each
£ 851.22 incl. VAT
- Usually arrives within 14 working days
