SNR - Spherical Roller Bearing - 23128.EAW33C4
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 68 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 68 mm |
Bearing Clearance | C4 |
Series | 23100 |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 1030000 N |
Basic dynamic load, radial - Cr | 645000 N |
Sealing | Open |
Usually arrives within 14 working days