SNR 23134EAW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23134EAW33C4
See technical informationReferences
SNR:23134EAW33C4
Rubix:204A6053
EAN:3413521131301



Product details : SNR 23134EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x88 mm |
|---|---|
| Logistic Weight | 21550 g |
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 88 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1700 rpm |
| Limit speed | 2300 rpm |
| Basic static load, radial - C0r | 1700000 N |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 772.49 excl. VAT
/ Each
£ 926.99 incl. VAT
- Usually arrives within 14 working days
