References
Timken:23132 EMW33
Rubix:105A2639
EAN:0087796024670




Product details : TIMKEN 23132EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Material | steel |
| Weight | 20.2 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2710 rpm |
| Standard | iso 5753 |
| Bore | cylindrical bore (cylindrical bore) |
| Lubrication | w33: 3 lubrication holes and groove in the outer diameter (o.d.) |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 1160000 N |
Show UNSPSC/ECL@SS
£ 614.41 excl. VAT
/ Each
£ 737.29 incl. VAT
- Usually arrives within 14 working days
