SNR - Spherical Roller Bearing - 23218.EMKW33C3
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Bearing Clearance | C3 |
Series | 23200 |
Cage | Brass |
Reference speed | 2900 rpm |
Limit speed | 3700 rpm |
Basic static load, radial - C0r | 513000 N |
Basic dynamic load, radial - Cr | 376000 N |
Sealing | Open |
Usually arrives within 14 working days