Spherical roller bearing SKF
Inner diameter | 380 mm |
---|---|
Outer diameter | 560 mm |
Width | 135 mm |
Logistics dimensions (L x W x H) | 135x560x560 mm |
---|---|
Logistic Weight | 111300 g |
Inner diameter | 380 mm |
Outer diameter | 560 mm |
Width | 135 mm |
Bearing Clearance | CN |
Series | 230C |
Cage | Steel |
Reference speed | 900 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 2984 N |
Sealing | Open |
Usually arrives within 14 working days