SNR - Spherical Roller Bearing - 23240.EMW33
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 128 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 128 mm |
Bearing Clearance | CN |
Series | 23200 |
Cage | Brass |
Reference speed | 1100 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2840000 N |
Basic dynamic load, radial - Cr | 1810000 N |
Sealing | Open |
Usually arrives within 14 working days