TIMKEN 21312KEJW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Tapered Bore - Steel Cage
See technical informationReferences
Timken:21312KEJW33C3
Rubix:105A6221
Manufacturer :190018987
EAN:0087796151512




Product details : TIMKEN 21312KEJW33C3 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 141x141x36 mm |
|---|---|
| Logistic Weight | 1920 g |
| Packaged dimensions (D x W x H) | 141x141x36 mm |
| Package weight | 1920 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2900 rpm |
| Limit speed | 6660 rpm |
| Basic static load, radial - C0r | 219000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 72.69 excl. VAT
/ Each
£ 87.23 incl. VAT
- Delivery usually within ( 7 ) days
