SNR 23240EMKW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23240EMKW33
See technical informationReferences
SNR:23240EMKW33
Rubix:204A6272
EAN:3413521131158



Product details : SNR 23240EMKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x128 mm |
|---|---|
| Logistic Weight | 60850 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 2840000 N |
| Basic dynamic load, radial - Cr | 1810000 N |
Show UNSPSC/ECL@SS
£ 1,767.73 excl. VAT
/ Each
£ 2,121.28 incl. VAT
- Usually arrives within 14 working days
