SNR 24022EAW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24022EA.W33C3
See technical informationReferences
SNR:24022EAW33C3
Rubix:204A6313
Manufacturer :24022EA.W33C3
EAN:3413520593322



Product details : SNR 24022EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 3700 rpm |
| Basic static load, radial - C0r | 663000 N |
| Basic dynamic load, radial - Cr | 416000 N |
Show UNSPSC/ECL@SS
£ 278.20 excl. VAT
/ Each
£ 333.84 incl. VAT
- Delivery usually within ( 3 ) days
