SNR 24034EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24034.EAW33
See technical informationReferences
SNR:24034EAW33
Rubix:204A6361
Manufacturer :24034.EAW33
EAN:3413520248437



Product details : SNR 24034EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 898000 N |
Show UNSPSC/ECL@SS
£ 718.63 excl. VAT
/ Each
£ 862.36 incl. VAT
- Delivery usually within ( 3 ) days
