References
FAG:21319-E1-XL
Rubix:274A6167
Manufacturer :0688842810000
EAN:4054364075323

Product details : FAG 21319-E1-XL SPHERICAL ROLLER BEARING
SPHERICAL ROLLER BEARINGS
Technical specifications
Attributes
| Logistic Weight | 7380 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
| Sealing | open |
| Thickness | 45 mm |
| Weight | 6.63 kg |
| Reference speed | 3250 rpm |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 450000 N |
| Basic dynamic load, radial - Cr | 425000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 210.72 excl. VAT
/ Each
£ 252.86 incl. VAT
- Usually arrives within 14 working days
