SNR 24040EMW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24040.EMW33C3
See technical informationReferences
SNR:24040EMW33C3
Rubix:204A6385
Manufacturer :24040.EMW33C3
EAN:3413520494384



Product details : SNR 24040EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 109 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 2120000 N |
| Basic dynamic load, radial - Cr | 1220000 N |
Show UNSPSC/ECL@SS
£ 1,203.05 excl. VAT
/ Each
£ 1,443.66 incl. VAT
- Delivery usually within ( 3 ) days
