Spherical Roller Bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 540 mm |
Width | 134 mm |
Inner diameter | 360 mm |
---|---|
Outer diameter | 540 mm |
Width | 134 mm |
Bearing Clearance | C8 Special |
Basic static load, radial - C0r | 4610000 N |
Basic dynamic load, radial - Cr | 2840000 N |
Usually arrives within 14 working days