SNR 24124EAK30W33 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 24124.EAK30W33

See technical information
References
SNR:24124EAK30W33
Rubix:204A6424
Manufacturer :24124.EAK30W33
EAN:3413520091422
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter200 mm
Width80 mm
See all Specifications

Product details : SNR 24124EAK30W33 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter200 mm
Width80 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed2000 rpm
Limit speed2600 rpm
Basic static load, radial - C0r948000 N
Basic dynamic load, radial - Cr602000 N
Show UNSPSC/ECL@SS
£ 409.45 excl. VAT
/ Each
£ 491.34 incl. VAT
  • Usually arrives within 14 working days