SNR 24126EAW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24126.EAW33C4
See technical informationReferences
SNR:24126EAW33C4
Rubix:204A6436
Manufacturer :24126.EAW33C4
EAN:3413520091460



Product details : SNR 24126EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 964000 N |
| Basic dynamic load, radial - Cr | 606000 N |
Show UNSPSC/ECL@SS
£ 555.15 excl. VAT
/ Each
£ 666.18 incl. VAT
- Delivery usually within ( 3 ) days
