TIMKEN 23252EMBW507C08 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Brass Cage
See technical informationReferences
Timken:23252EMBW507C08
Rubix:397A2176
Manufacturer :190030318
EAN:0087796176782




Product details : TIMKEN 23252EMBW507C08 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 562x524x306 mm |
|---|---|
| Logistic Weight | 140010 g |
| Packaged dimensions (D x W x H) | 562x524x306 mm |
| Package weight | 139870 g |
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 174 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Thickness | 174 mm |
| Weight | 140 kg |
| Reference speed | 710 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 4850000 N |
| Basic dynamic load, radial - Cr | 3510000 N |
Show UNSPSC/ECL@SS
£ 3,326.65 excl. VAT
/ Each
£ 3,991.98 incl. VAT
- Usually arrives within 14 working days
