SNR 24132EAW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24132.EAW33C3
See technical informationReferences
SNR:24132.EAW33C3
Rubix:204A6461
EAN:3413520091538



Product details : SNR 24132EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 109 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 1900 rpm |
| Basic static load, radial - C0r | 1740000 N |
| Basic dynamic load, radial - Cr | 1070000 N |
Show UNSPSC/ECL@SS
£ 939.60 excl. VAT
/ Each
£ 1,127.52 incl. VAT
- Delivery usually within ( 3 ) days
