NTN 23228EMKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23228.EMKW33C3
See technical informationReferences
NTN:23228EMKW33C3
Rubix:204A6227
EAN:3413521058264



Product details : NTN 23228EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 88 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 17.7 kg |
| Reference speed | 1700 rpm |
| Basic static load, radial - C0r | 1370000 N |
| Basic dynamic load, radial - Cr | 1700 N |
Show UNSPSC/ECL@SS
£ 692.15 excl. VAT
/ Each
£ 830.58 incl. VAT
- Delivery usually within ( 3 ) days
