SNR 24138EAW33C3 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 24138.EAW33C3

See technical information
References
SNR:24138EAW33C3
Rubix:204A6482
Manufacturer :24138.EAW33C3
EAN:3413520091583
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter320 mm
Width128 mm
See all Specifications

Product details : SNR 24138EAW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30

Technical specifications


Attributes
Inner diameter190 mm
Outer diameter320 mm
Width128 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed1100 rpm
Limit speed1600 rpm
Basic static load, radial - C0r2480000 N
Basic dynamic load, radial - Cr1490000 N
Show UNSPSC/ECL@SS
£ 1,277.02 excl. VAT
/ Each
£ 1,532.42 incl. VAT
  • Delivery usually within ( 3 ) days