References
SNR:21310VK
Rubix:204A4625
EAN:3413520079253



Product details : SNR 21310VK SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, sheet metal cage, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x114x32 mm |
|---|---|
| Logistic Weight | 1259 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5400 rpm |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 128000 N |
| Basic dynamic load, radial - Cr | 144000 N |
Show UNSPSC/ECL@SS
£ 65.28 excl. VAT
/ Each
£ 78.34 incl. VAT
- Usually arrives within 14 working days
