SNR 24138EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24138EAW33
See technical informationReferences
SNR:24138EAW33
Rubix:204A6481
EAN:3413521131196



Product details : SNR 24138EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x128 mm |
|---|---|
| Logistic Weight | 44500 g |
| Inner diameter | 190 mm |
| Outer diameter | 320 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 2480000 N |
| Basic dynamic load, radial - Cr | 1490000 N |
Show UNSPSC/ECL@SS
£ 1,277.02 excl. VAT
/ Each
£ 1,532.42 incl. VAT
- Usually arrives within 14 working days
