NSK Spherical Roller Bearing: 22244 Series
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 108 mm |
Logistic Weight | 61500 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 108 mm |
Bearing Clearance | CN |
Series | 22244.. |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 2430000 N |
Basic dynamic load, radial - Cr | 1960000 N |
Sealing | Open |
Usually arrives within 14 working days