SNR 24140EMK30W33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24140.EMK30W33
See technical informationReferences
SNR:24140EMK30W33
Rubix:204A6484
Manufacturer :24140.EMK30W33
EAN:3413520478476

Product details : SNR 24140EMK30W33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 140 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 2930000 N |
| Basic dynamic load, radial - Cr | 1720000 N |
Show UNSPSC/ECL@SS
£ 2,036.92 excl. VAT
/ Each
£ 2,444.30 incl. VAT
- Usually arrives within 14 working days
