NSK SPHERICAL ROLLER BRG 24164CAME4
NSK Spherical Roller Bearing: 24164 Series
See technical informationReferences
NSK:24164 CAME4
Rubix:104A6760
EAN:00029176078521





Product details : NSK SPHERICAL ROLLER BRG 24164CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 540 mm |
| Width | 218 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 480 rpm |
| Limit speed | 600 rpm |
| Basic static load, radial - C0r | 6650000 N |
| Basic dynamic load, radial - Cr | 4400000 N |
Show UNSPSC/ECL@SS
£ 11,289.23 excl. VAT
/ Each
£ 13,547.08 incl. VAT
- Usually arrives within 14 working days
