SNR 24140EMW33 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 24140.EMW33

See technical information
References
SNR:24140EMW33
Rubix:204A6487
Manufacturer :24140.EMW33
EAN:3413520477127
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter340 mm
Width140 mm
See all Specifications

Product details : SNR 24140EMW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter340 mm
Width140 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed1000 rpm
Limit speed1500 rpm
Basic static load, radial - C0r2930000 N
Basic dynamic load, radial - Cr1720000 N
Show UNSPSC/ECL@SS
£ 2,036.92 excl. VAT
/ Each
£ 2,444.30 incl. VAT
  • Delivery usually within ( 3 ) days