References
SKF:22316 EK/C4
Rubix:105A1661
Manufacturer :35340
EAN:7316570861242




Product details : SKF SPHERICAL ROLLER 22316 EK/C4
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x170x170 mm |
|---|---|
| Logistic Weight | 6154,1 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 4000 rpm |
| Basic static load, radial - C0r | 530 N |
| Basic dynamic load, radial - Cr | 516 N |
Show UNSPSC/ECL@SS
£ 429.25 excl. VAT
/ Each
£ 515.10 incl. VAT
- Usually arrives within 14 working days
