• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,384)
  • Hygiene(1,454)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIA18425H SOCIAL DISTANCING POLICY IN OPERATION250X300MMRP

CALEDONIA18425H SOCIAL DISTANCING POLICY IN OPERATION250X300MMRP

Social distancing policy

See technical information

References

Caledonia Signs:18425H
Rubix:219A3170
brand logo
brand logo

Product details : CALEDONIA18425H SOCIAL DISTANCING POLICY IN OPERATION250X300MMRP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 83002E THIS IS A NO SMOKING AREA (200X150MM) QUICK-FIX RIGIDGISS 862354 SAFETY SIGNS MODEL HEALTH PROTECTION REQUIRED % 30 CMSPARTEX 15945K 6S STEPS TO SAFETY, KEEP ALL AREAS CLEAN AND TIDY (400SPARTEX 23607E DO NOT USE MOBILE PHONES (200X150MM)S/A VINYLSPARTEX 57865 ROAD NARROWS RIGHT SIDE CLASS RA1 600MMSPARTEX 21038E FOR USE ON ELECTRICAL FIRES (200X150MM) SA VINYLSPARTEX 22146G REFUGE POINT ARROW ON (300X100MM)S/A VINYLSPARTEX 31426E FIRE ACTION/CALL POINT WITH LIFT(200X150MM)PHOTOLUMSPARTEX 59715 100 S/A LABELS 50X50MM GLOVES5: MISCELLANEOUSSPARTEX 84206G DANGER STOP/LOOK/LISTEN BEWARE OF VEHICLES (300X100MM)SPARTEX 13605A NOT DRINKING WATER (100X75MM) 1: RIGID PLASTICSPARTEX 59792 NO MOTORCYCLE HELMETS BEYOND THIS POINT 75X100 SAV ON FSPARTEX 17570K NO PARKING BEYOND THIS POINT (400X300MM) R/PLASTICSPARTEX 25223M NOISE LEVEL 80DB(A) & 85DB(A) EAR PROTECTORS AVAILABLESPARTEX 56346 ECE70 VEHICLE MARKING PLATE 300X140MM RIGHT HAND HORIZO
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap