FESTO 159422 CONNECTING CABLE SIM-M8-3WD-2,5-PU
Socket cable for sensors and proximity switches
See technical informationReferences
Festo:SIM-M8-3WD-2,5-PU
Rubix:133A5888
Manufacturer :159422
EAN:4052568071493
Product details : FESTO 159422 CONNECTING CABLE SIM-M8-3WD-2,5-PU
Connecting cable SIM-M8-3WD-2,5-PU for sensors and proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending fatigue strength according to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 60 V, operating voltage range DC=0 - 60 V
Technical specifications
Attributes
| Type | sim socket cable |
|---|
Show UNSPSC/ECL@SS
£ 38.51 excl. VAT
/ Each
£ 46.21 incl. VAT
- Delivery usually within ( 10 ) days