References
Facom:D.138
Rubix:1238021
EAN:3148510197319


Technical specifications
| Square drive adapter | 6-point drive '' |
|---|---|
| Diameter | 32 mm |
| Length | 52 mm |
Product details : FACOM SOCKET D.138
Socket for the lower ball
- Socket for slot nut.
- hex drive: 32 mm.
- Clamping torque 250 N.m.
- For Models:
Citroën: BX/Xsara/XM/Xantia.
- PEUGEOT: 306/309/405/406.
Dimensions (L x W): : 52 x 48 mm.
Weight: 230 g.
- Socket for slot nut.
- hex drive: 32 mm.
- Clamping torque 250 N.m.
- For Models:
Citroën: BX/Xsara/XM/Xantia.
- PEUGEOT: 306/309/405/406.
Dimensions (L x W): : 52 x 48 mm.
Weight: 230 g.
Technical specifications
Attributes
| Logistic Weight | 239 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x55x55 mm |
| Package weight | 239 g |
| Square drive adapter | 6-point drive '' |
| Diameter | 32 mm |
| Length | 52 mm |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
- Delivery usually within ( 14 ) days