References
Draper:05116
Rubix:381A6496
Manufacturer :05116
EAN:5010559051168




Technical specifications
| Square drive adapter | 1 inch square drive '' |
|---|---|
| Diameter | 36 mm |
| Length | 53 mm |
Product details : DRAPER 05116 36MM IMPACT SOCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1 inch square drive '' |
|---|---|
| Diameter | 36 mm |
| Length | 53 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.42 '' |
| Finishing | phosphate |
| Weight | 680 g |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Delivery usually within ( 7 ) days