Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
References
spartex:
F.01/BKT-B
rubix:
267A9273
manufacturer :
F.01/BKT-B
Technical specifications
Main material
plastic
Product details
Technical specifications
Product details : SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
Technical specifications
Attributes
Main material
plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.06
excl. VAT
/
Each
£
3.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINE
SPARTEX L.22/B-B 13IN BLACK PVC BROOM HEAD
SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
VIKAN 45875 WHT HAND BRUSH 330MM SOFT
VIKAN 45892 GRN HAND BRUSH 330MM MEDIUM
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
SPARTEX P3309/R TOILET BRUSH
VIKAN 4589/7 45897 HAND BRUSH ORANGE
HILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOM
VIKAN 7140/9 400MM BLACK SQUEEGEE 71409
VIKAN 45893 BLU HAND BRUSH 330MM MEDIUM
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHIT
VIKAN 45899 BLK HAND BRUSH 330MM MEDIUM
SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET