Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
References
vikan:
475752
rubix:
80036081
ean:
5705024757521
Technical specifications
Type
VEHICLE BRUSH WATERFED
See all Specifications
Product details
Technical specifications
Product details : VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
This large, highly effective Vehicle Brush can be waterfed or used as a dip brush, and fits all handles in the Vikan Transport System.
Technical specifications
Attributes
Type
VEHICLE BRUSH WATERFED
Length
37
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.23
excl. VAT
/
Each
£
31.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 3890/9 38909 HAND BRUSH 200MM HARD BLACK
HILLBRUSH NA4R PROFESSIONAL STIFF 122MM NAIL BRUSH RED
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX F.10 11.5 BASSINE BROOM HEAD
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 31743 BLU BROOM 410MM SOFTHARD
VIKAN 53795 WHT TUBE BRUSH OD50MM 500MM MEDIUM
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
VIKAN 70475 WHT HIGHLOW BRUSH 265MM MEDIUM
VIKAN ALUMINIUM HANDLE 2959-3
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
SPARTEX C.20/F4 11IN WOODEN BROOM WITH RED PVC FILL 4FT (1.2M X 2
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE