STAHLWILLE 03030030 1/2 INCH DRIVE X 30MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030030
Rubix:2018600
EAN:4018754006021



Documents
Product details : STAHLWILLE 03030030 1/2 INCH DRIVE X 30MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x45 mm |
|---|---|
| Logistic Weight | 186 g |
| Square drive adapter | 1/2 '' |
| Diameter | 39.7 mm |
| Length | 45 mm |
| Finishing | chromed |
| Weight | 186 g |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
- Usually arrives within 14 working days
