STAHLWILLE 01011008 1/4DR X 8 SOCKET SPLINE-DRIVE 40.SP.8
Socket
See technical informationSee documentsReferences
Stahlwille:01011008
Rubix:213A5395
EAN:4018754109104




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 10.7 mm |
| Length | 22.2 mm |
Documents
Product details : STAHLWILLE 01011008 1/4DR X 8 SOCKET SPLINE-DRIVE 40.SP.8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x23 mm |
|---|---|
| Logistic Weight | 10 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 22.2 mm |
| Finishing | chromed |
| Weight | 10 g |
Show UNSPSC/ECL@SS
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
- Usually arrives within 14 working days